This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Hansgrohe

Focus Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #H04505000
  • Item #4911882
  • Manufacturer Part #04505000
4 out of 5 Customer Rating
Brand image
Hansgrohe

Focus Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #H04505000
  • Item #4911882
  • Manufacturer Part #04505000
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Swivel range 150°
  • Laminar and needle spray
  • Toggle spray diverter
  • MagFit magnetic spray head docking
  • Flow: 1.75 gpm
  • Ceramic cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-1/8 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/4 in
Spout Height
9 in
Spout Reach
8-5/8 in
Spout Swivel
150°
Included Components
Deck Plate Included
No
Supply Lines Included
Yes
Characteristics & Features
Collection
Focus
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No