This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

Hansgrohe

Focus Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #H04766000
  • Item #7620630
  • Manufacturer Part #04766000
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Focus Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #H04766000
  • Item #7620630
  • Manufacturer Part #04766000
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included Croma E 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
  • STYLE VERSATILITY:The Focus tub filler will blend seamlessly with the Hansgrohe Focus bathroom collection, giving your bathroom a cohesive style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Focus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Height:
9-1/8
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
4-3/4
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-7/8
WaterSense Labeled:
Yes