Hand Shower Wall Outlet in Oil Rubbed Bronze
Hand Shower Wall Outlet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4060-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits all 1/2" hoses
- Double check valve for backflow prevention
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in