This product requires certification to purchase.

3/4 in. FPT Connection Pressure Balancing Valve with Stops

Hansgrohe

iBox Universal Plus 3/4 in. FPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #H01850181
  • Item #3864706
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

iBox Universal Plus 3/4 in. FPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #H01850181
  • Item #3864706
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UNIVERSAL TRIM COMPATIBILITY: The heart of your shower system, use the iBox rough-in with any Hansgrohe or AXOR standard pressure balance or thermostatic shower valve trim (sold separately)
  • FLEXIBLE CONFIGURATION: Provides enough water to supply multiple shower outlets including showerhead, tub spout, handshower, and body sprays (diverter required for 3 or more outlets and is sold separately)
  • STYLE VERSATILITY: Compatible with a wide variety of shower trims such as Hansgrohe S Thermostatic Trim with Volume Control (04230000), Hansgrohe S Pressure Balance Trim (04233000), and Hansgrohe ShowerSelect 2-function Thermostatic Trim (15763001)
  • EASY and SECURE INSTALLATION: Housing design mounts securely to wall studs and accommodates multiple wall depths and materials to fit your space (professional installation recommended)
  • PREVENTS IN-WALL LEAKS: Designed to penetrate and seal finished wall to prevent leaks, and to allow demo-free service access with Service Stop valves
  • REDUCED NOISE: The addition of PVC housing combined with rubber seals reduce in-wall vibrations and resulting noise experienced in lower cost options
  • MULTIPLE SHOWER FUNCTIONS: Includes 2 inlets and 2 outlets, allowing for 2 shower functions. 3 outlets can be installed with the installation of a separate diverter (sold separately)
  • CONNECTION DETAILS: Contains standard 3/4-inch pipe inlets that can be fit to 1/2-inch pipe inlets with the purchase of a separate reducer. Note maximum pressure of 65 psi
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Recommended Accessories


Specifications

Built-in Stops:
Yes
Cartridge Type:
Ceramic Disc
Collection:
iBox Universal Plus
Connection Type:
FPT
Depth:
4-1/4 in
Fits Brand:
Hansgrohe
Fits Model:
AXOR
Flow Rate:
2.5 gpm
Height:
4-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-1/4 in