Hand Shower Holder in Brushed Nickel
Inversa Hand Shower Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1968-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-way shower diverter
- Push-pull knob
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Inversa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8-27/100 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-8/25 in