Joleena 10-7/8 in. Zinc Base Plate in Chrome

Part #H04797000  |  Item #8025523  |  Manufacturer Part #04797000

$42.38 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen needs
  • FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed to cover existing 3-hole counter configurations
  • SEAMLESS STYLE: The Joleena kitchen baseplate is a perfect match to the Hansgrohe Joleena kitchen collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the baseplate
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Joleena

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Base Plate

GSA Approved: No

Height: 3/8 in

IAPMO Listed: No

Length: 10-7/8 in

Material: Zinc

NSF Certified: No

Number of Holes: 1 Hole

Origin: Global

Style: Transitional

Trim Only: No

Width: 2-3/4 in