10-7/8 in. Zinc Base Plate in Steel Optic

You last purchased this on
 
Hansgrohe

Joleena 10-7/8 in. Zinc Base Plate in Steel Optic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Joleena 10-7/8 in. Zinc Base Plate in Steel Optic

  • Fast #
  • Part #H04797800
  • Item #8025529
  • Manufacturer Part #04797800
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optic Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed to cover existing 3-hole counter configurations
  • SEAMLESS STYLE: The Joleena kitchen baseplate is a perfect match to the Hansgrohe Joleena kitchen collection, which provides an elegantly transitional style
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen needs
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • PIECES INCLUDED: This product includes the baseplate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Joleena
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Faucet Part Type:
Base Plate
GSA Approved:
No
Height:
3/8 in
IAPMO Listed -:
No
Length:
10-7/8 in
Material:
Zinc
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Style:
Transitional
Trim Only:
No
Width:
2-3/4 in