Joleena Joleena Bar Faucet

Part #H04795670  |  Item #8025551  |  Manufacturer Part #04795670

$260.00 EACH

Type:

H04795670
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your kitchen faucet needs
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.5 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Collection: Joleena

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 8-7/10 in

Faucet Height: 14 in

Flow Rate: 1.5 gpm

Hand Shower Diameter: 5-39/100 in

Hand Shower Flow Rate: 1.5 gpm

Handle Included: Yes

Handle Type: Lever

Hardware Included: Yes

Height: 1-122/125 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-3/8 in

Mount Type: Deck

Number of Handles: Single Handle

Number of Holes: 1 Hole

Number of Hooks: 1

Origin: Global

Product Type: Bar Faucet

Projection: 6-22/25 in

Rust Resistant: No

Shower Arm Reach: 8-7/10 in

Showerhead Flow Rate: 1.5 gpm

Side Spray: No

Slide Bar Height: 14 in

Spout Height: 9-5/8 in

Spout Reach: 6-22/25 in

Spout Swivel: 150°

Spout Type: Swivel

Spray Type: Aerated

Style: Transitional

Type: H04795670

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 4.08842