Joleena Base Plate for Single-Hole Faucets in Matte Black
Joleena Joleena Base Plate for Single-Hole Faucets in Matte Black
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all of your bath needs
- FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed to cover existing 3-hole counter configurations
- SEAMLESS STYLE: The Joleena bath faucet baseplate is a perfect match to the Hansgrohe Joleena bath collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the baseplate
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Collection:
- Joleena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1/4 in
- Material:
- Metal
- Origin:
- Global
- Type:
- H04778670
- Width:
- 10-1/2 in