This product requires certification to purchase.

Single Function Showerhead in Matte Black

Hansgrohe

Joleena Single Function Showerhead in Matte Black

  • Fast #
  • Part #H04780670
  • Item #8025564
  • Manufacturer Part #04780670
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Joleena Single Function Showerhead in Matte Black

  • Fast #
  • Part #H04780670
  • Item #8025564
  • Manufacturer Part #04780670
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 5.9-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 45 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Joleena
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-3/4 in
Diameter:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-3/4 in
Length:
5-3/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Type:
H04780670
WaterSense Labeled:
Yes
Width:
5-3/4 in