Joleena Single Hand Shower in Polished Nickel

Part #H04782830  |  Item #8025520  |  Manufacturer Part #04782830

$109.20 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CONCENTRATED WATER COVERAGE: The 3.75-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
  • SIMPLE TO CLEAN: The 42 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower

Green

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: Joleena

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 6-5/8 in

Installation Type: Wall Mount

Length: 9-19/100 in

Origin: Domestic

Showerhead Function: Single

Spray Type: Full Spray

WaterSense Labeled: Yes

Width: 3-3/4 in