Joleena Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

Part #H04772000  |  Item #8025579  |  Manufacturer Part #04772000

$289.90 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • COMFORTABLE HEIGHT: The 13.25-inch overall height of this faucet makes it the perfect choice for an above-counter sink. The higher spout gives a more comfortable experience, meaning you don't have to bend down to wash your hands.
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Vessel Filler

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Joleena

Color Finish: Chrome

Color Finish Category: Chromes

Drain Included: Yes

Faucet Connection Size: 3/8 in

Faucet Height: 14-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 1-122/125 in

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 8-7/8 in

Spout Reach: 6-13/100 in

Spout Type: Fixed

WaterSense Labeled: Yes