Joleena Two Handle Roman Tub Faucet in Chrome with Trim

Part #H04776000  |  Item #8025570  |  Manufacturer Part #04776000

$313.30 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • SEAMLESS STYLE: The Joleena tub filler is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Center Size: 8 in

Collection: Joleena

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 5.81 gpm

Handle Material: Brass

Handle Type: Lever

Height: 8-3/8 in

Installation Type: Deck Mount

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 4-7/8 in

Spout Reach: 8-1/8 in

Spout Type: Fixed

Trim Only: Yes

Valve Type: Disc Valve