This product requires certification to purchase.

*AVAIL 0221 *CVR* CCY LOCARNO TUB S

Hansgrohe

Locarno *AVAIL 0221 *CVR* CCY LOCARNO TUB S

  • Fast #
  • Part #H04815250
  • Item #9301615
  • Manufacturer Part #04815250
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno *AVAIL 0221 *CVR* CCY LOCARNO TUB S

  • Fast #
  • Part #H04815250
  • Item #9301615
  • Manufacturer Part #04815250
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Wall-mounted spout for the bath tub
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Flush wall mounting: mounted directly on the wall and controlled via a concealed cartridge
  • Configuration: Built-in diverter; must be paired with a pressure balance shower trim
  • Box contents: tub spout, escutcheon, assembly instructions
  • Connection details: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Depth:
6-1/2
Diameter:
6-1/2
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
5.81 gpm
Height:
3-13/100
Length:
6-1/2
Material:
Brass
Tub Spout Reach:
6-1/2
Type:
H04815250
WaterSense Labeled:
No
Width:
3-13/100