This product requires certification to purchase.

*AVAIL 0221 *CVR* CCY LOCARNO TUB S

Hansgrohe

Locarno *AVAIL 0221 *CVR* CCY LOCARNO TUB S

  • Fast #
  • Part #H04815830
  • Item #9301537
  • Manufacturer Part #04815830
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno *AVAIL 0221 *CVR* CCY LOCARNO TUB S

  • Fast #
  • Part #H04815830
  • Item #9301537
  • Manufacturer Part #04815830
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The Locarno tub spout is a perfect match to the Hansgrohe Locarno bathroom collection, which provides a bold and timeless style
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: Built-in diverter; must be paired with a pressure balance shower trim
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Flow Rate:
5.81 gpm
Height:
3-13/100
Length:
6-1/2
Material:
Brass
Tub Spout Reach:
6-1/2
Type:
H04815830
Width:
3-13/100