*AVAIL 0221 *CVR* LOCARNO WALLBAR 3
Locarno *AVAIL 0221 *CVR* LOCARNO WALLBAR 3
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- THOUGHTFUL DESIGN: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
- AT THE PERFECT HEIGHT: Overall height of 38.68-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match Hansgrohe Locarno collection finishes
- HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 38-63/100 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 2-22/25 in