This product requires certification to purchase.

1/2 in. NPT Brass Shower Arm in Brushed Gold Optic

Hansgrohe

Locarno 1/2 in. NPT Brass Shower Arm in Brushed Gold Optic

  • Fast #
  • Part #H04826250
  • Item #9301624
  • Manufacturer Part #04826250
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 1/2 in. NPT Brass Shower Arm in Brushed Gold Optic

  • Fast #
  • Part #H04826250
  • Item #9301624
  • Manufacturer Part #04826250
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Premium finish: Built to last and matches Hansgrohe Locarno shower heads
  • Dimensions: 9-in shower arm with escutcheon plate and 1/2-in male inlet
  • Shower head compatibility: Maximum shower head diameter of 8-inches, for oversized shower heads use 04823000 or 04824000
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Depth:
11-37/50 in
Diameter:
11-37/50 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
9-1/50 in
Material:
Brass, Metal
Shower Arm Reach:
9 in
WaterSense Labeled:
No