This product requires certification to purchase.

1/2 in. NPT Brass Shower Arm in Brushed Nickel

Hansgrohe

Locarno 1/2 in. NPT Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #H04826820
  • Item #9301871
  • Manufacturer Part #04826820
5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 1/2 in. NPT Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #H04826820
  • Item #9301871
  • Manufacturer Part #04826820
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Premium finish: Built to last and matches Hansgrohe Locarno shower heads
  • Dimensions: 9-in shower arm with escutcheon plate and 1/2-in male inlet
  • Shower head compatibility: Maximum shower head diameter of 8-inches, for oversized shower heads use 04823000 or 04824000
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
9 in
Shower Arm Reach
9 in
Width
1 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Locarno
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass, Metal
Warranty & Product Information
Application
Residential
CSA Certified
CSA B45.5 2002
Fits Brand
Hansgrohe
IAPMO Listed
Yes