1/2 in. NPT Brass Shower Arm in Polished Nickel
Locarno 1/2 in. NPT Brass Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Premium finish: Built to last and matches Hansgrohe Locarno shower heads
- Dimensions: 9-in shower arm with escutcheon plate and 1/2-in male inlet
- Shower head compatibility: Maximum shower head diameter of 8-inches, for oversized shower heads use 04823000 or 04824000
- Brass construction: Solid build and secure mounting
- Installation notes: Hansgrohe recommends a licensed plumber install this product
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9
- Material:
- Brass, Metal
- Shower Arm Reach:
- 9