1/2 in. NPT Metal Hand Shower Holder in Brushed Gold Optic
Locarno 1/2 in. NPT Metal Hand Shower Holder in Brushed Gold Optic
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- COMPATIBILITY: Compatible with the Hansgrohe shower collection, allowing you to complete your bathroom aesthetic
- ADDITIONAL COMPONENTS: This product includes the mounting hardware needed for holder installation - additional parts for handheld shower required
- ADD ON ITEMS: Complete the shower set with a Locarno handheld shower head, Techniflex shower hose and Hansgrohe wall outlet connection
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
- Consists of: Porter unit, hand shower hose
- Metal
- 1/2 in NPT
- For shower hoses with conical nut on both sides
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Locarno
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 4-9/10
- Diameter:
- 2-4/5
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-9/10
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 2-3/4