1/2 in. NPT Metal Hand Shower Holder in Chrome
Locarno 1/2 in. NPT Metal Hand Shower Holder in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Compatibility: Compatible with the Hansgrohe shower collection, allowing you to complete your bathroom aesthetic
- Additional components: This product includes the mounting hardware needed for holder installation - additional parts for handheld shower required
- Add on items: Complete the shower set with a Locarno handheld shower head, Techni flex shower hose and Hansgrohe wall outlet connection
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
- Consists of: Porter unit, hand shower hose
- Metal
- 1/2 in NPT
- For shower hoses with conical nut on both sides
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5 2002
- Collection:
- Locarno
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow and Holder
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 2-3/4