1-Hook Robe Hook in Chrome
Locarno 1-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space
- WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Locarno robe hook is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the robe hook and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-5/8 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Locarno
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Height:
- 1-63/100 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/4 in
- Width:
- 1-3/4 in