This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Hansgrohe

Locarno 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #H04838670
  • Item #9301669
  • Manufacturer Part #04838670
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #H04838670
  • Item #9301669
  • Manufacturer Part #04838670
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Product Details

Product Description
  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space
  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Locarno robe hook is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-5/8 in
Height
1-63/100 in
Projection
2-1/4 in
Characteristics & Features
Collection
Locarno
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
Application
Residential