This product requires certification to purchase.

15 in. Shower Arm in Brushed Bronze

Hansgrohe

Locarno 15 in. Shower Arm in Brushed Bronze

  • Fast #
  • Part #H04833140
  • Item #11620919
  • Manufacturer Part #04833140
5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 15 in. Shower Arm in Brushed Bronze

  • Fast #
  • Part #H04833140
  • Item #11620919
  • Manufacturer Part #04833140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Locarno
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Material:
Metal
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Type:
H04833140
Width:
1