This product requires certification to purchase.

24-1/2 in. Shower Rail with Hose in Chrome

Hansgrohe

Locarno 24-1/2 in. Shower Rail with Hose in Chrome

  • Fast #
  • Part #H04829000
  • Item #9301737
  • Manufacturer Part #04829000
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 24-1/2 in. Shower Rail with Hose in Chrome

  • Fast #
  • Part #H04829000
  • Item #9301737
  • Manufacturer Part #04829000
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balance design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Thoughtful design : German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • At the perfect height : Overall height of 26.68-inches allows a wide positioning range of the connected hand held shower
  • Premium finish: Designed to match Hansgrohe Locarno collection finishes
  • Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Shower hose length: 63.0 Inch
  • Profile stand pipe: Round
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Locarno
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Height:
26-63/100 in
Hose Included:
Yes
Hose Length:
63 in
Overall Height:
26-5/8 in
Slide Bar Height:
24-1/2 in
Width:
2-22/25 in