This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold Optic

Hansgrohe

Locarno 24 in. Towel Bar in Brushed Gold Optic

  • Fast #
  • Part #H04835250
  • Item #9301464
  • Manufacturer Part #04835250
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 24 in. Towel Bar in Brushed Gold Optic

  • Fast #
  • Part #H04835250
  • Item #9301464
  • Manufacturer Part #04835250
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Wall mount design: Towel Bar mounts to the wall for easy access
  • Robust material: Solid construction ensures a long product life
  • Seamless style: The Locarno towel bar is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
  • Pieces included: This product includes the towel bar and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-7/8
Collection:
Locarno
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Hardware Included:
Yes
Height:
2-22/25
Length:
24
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2
Width:
27-1/2