24 in. Towel Bar in Brushed Nickel
Locarno 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Wall mount design: Towel Bar mounts to the wall for easy access
- Robust material: Solid construction ensures a long product life
- Seamless style: The Locarno towel bar is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
- Pieces included: This product includes the towel bar and mounting hardware
- Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-7/8 in
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Width:
- 27-1/2 in