This product requires certification to purchase.

36 in. Shower Rail with Hose in Matte Black

Hansgrohe

Locarno 36 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #H04832670
  • Item #9301750
  • Manufacturer Part #04832670
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno 36 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #H04832670
  • Item #9301750
  • Manufacturer Part #04832670
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balance design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Thoughtful design : German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • At the perfect height : Overall height of 26.68-inches allows a wide positioning range of the connected hand held shower
  • Premium finish: Designed to match Hansgrohe Locarno collection finishes
  • Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Shower hose length: 63.0 Inch
  • Profile stand pipe: Round
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
38-63/100 in
Hose Length
63 in
Overall Height
38-5/8 in
Slide Bar Height
36 in
Width
2-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Locarno
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
ADA Compliant
No