This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

Hansgrohe

Locarno Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04823820
  • Item #9301711
  • Manufacturer Part #04823820
4.9 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04823820
  • Item #9301711
  • Manufacturer Part #04823820
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Generous water coverage: The 9.5-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features a single spray: PowderRain that provides a luxurious rain shower that envelops your whole body in a soft spray
  • Shower head size: 9.44"
  • Spray modes: PowderRain
  • Spray face finish: Chrome
  • Flow: 2.5 gpm (9.5 L/Min)
  • Requires Certification
Dimensions & Measurements
Diameter
9-1/2 in
Faucet Connection Size
1/2 in
Height
2-19/50 in
Showerhead Flow Rate
2.5 gpm
Width
9-1/2 in
Characteristics & Features
Collection
Locarno
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Dual
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No