LOCARNO TOILET PAPER HOLDER IN BRUSHED BRONZE
Locarno LOCARNO TOILET PAPER HOLDER IN BRUSHED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/8
- Collection:
- Locarno
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 5-1/16
- Installation Type:
- Wall Mount
- Material:
- Metal
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- H04837140
- Width:
- 7