This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Hansgrohe

Locarno Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04824820
  • Item #9301905
  • Manufacturer Part #04824820
3.4 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04824820
  • Item #9301905
  • Manufacturer Part #04824820
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GENEROUS WATER COVERAGE: The 9.5 in showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26° range allows you to get just the right angle needed to fit your shower
  • RANGE OF SPRAY MODES: This showerhead features a single spray: Powder Rain that provides a luxurious rain shower that envelops your whole body in a soft spray
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
9-1/2 in
Faucet Connection Size
1/2 in
Height
2-3/8 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Locarno
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes