Single Function Showerhead in Chrome
Locarno Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Generous water coverage: The 9.5-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
- Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
- Range of spray modes: This showerhead features a single spray: PowderRain that provides a luxurious rain shower that envelops your whole body in a soft spray
- Shower head size: 9.44"
- Spray modes: PowderRain
- Spray face finish: Chrome
- Flow: 1.75 gpm (6.6 L/Min)
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Locarno
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 9-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 2-19/50
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2