This product requires certification to purchase.

Single Function Showerhead in Matte Black

Hansgrohe

Locarno Single Function Showerhead in Matte Black

  • Fast #
  • Part #H04824670
  • Item #9301528
  • Manufacturer Part #04824670
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Function Showerhead in Matte Black

  • Fast #
  • Part #H04824670
  • Item #9301528
  • Manufacturer Part #04824670
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Generous water coverage: The 9.5-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features a single spray: Powder rain that provides a luxurious rain shower that envelops your whole body in a soft spray
  • Shower head size: 9-1/2"
  • Spray face finish: Chrome
  • Flow: 1.75 gpm (6.6 l/min)
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
9-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
2-19/50 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
PowderRain
WaterSense Labeled:
Yes
Width:
9-1/2 in