This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Hansgrohe

Locarno Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #H04822830
  • Item #9301803
  • Manufacturer Part #04822830
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #H04822830
  • Item #9301803
  • Manufacturer Part #04822830
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • MATCHING COMPONENTS: Tie your entire bathroom look together by pairing your Locarno pressure balance shower trim with the Locarno showerhead (04823830).
  • REQUIRED PARTS: This shower trim requires the iBox Universal Plus Rough (Part #01850181) for installation (Sold Separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/2 in
Diameter:
6-9/10 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
5.44 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Type:
Non-diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No