Single Handle Pull Down Bar Faucet in Brushed Gold Optic
Locarno Single Handle Pull Down Bar Faucet in Brushed Gold Optic
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.75 GPM
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Locarno
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4
- NSF:
- NSF 61
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 6-3/4
- Spout Reach:
- 7-1/4
- Spout Swivel:
- 150°
- Spout Type:
- Swivel
- UL Listed:
- No