This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

Hansgrohe

Locarno Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

  • Fast #
  • Part #H04852250
  • Item #9301758
  • Manufacturer Part #04852250
4 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Single Handle Pull Down Kitchen Faucet in Brushed Gold Optic

  • Fast #
  • Part #H04852250
  • Item #9301758
  • Manufacturer Part #04852250
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Locarno
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold Optic
Faucet Connection Size:
3/8 in
Faucet Height:
17-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 61
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
8-3/8 in
Spout Swivel:
150°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No