Specialty Open Towel Ring in Matte Black
Locarno Specialty Open Towel Ring in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Locarno towel ring is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the towel ring and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-7/8 in
- Collection:
- Locarno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 8-7/10 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Open
- Shape:
- Specialty
- Width:
- 7-3/8 in