This product requires certification to purchase.

Tub Spout in Brushed Nickel

Hansgrohe

Locarno Tub Spout in Brushed Nickel

  • Fast #
  • Part #H04814820
  • Item #9301836
  • Manufacturer Part #04814820
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Tub Spout in Brushed Nickel

  • Fast #
  • Part #H04814820
  • Item #9301836
  • Manufacturer Part #04814820
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The Locarno tub spout is a perfect match to the Hansgrohe Locarno bathroom collection, which provides a bold and timeless style
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: No built-in diverter; must be paired with a pressure balance or thermostatic shower trim with diverter
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Requires Certification

Specifications

Application:
Residential
Collection:
Locarno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
5.81 gpm
Height:
3-13/100 in
Length:
7-3/4 in
Material:
Brass
Tub Spout Reach:
7-4/5 in
Width:
3-13/100 in