This product requires certification to purchase.

Tub Spout Satin Bronze Pvd

Hansgrohe

Locarno Tub Spout Satin Bronze Pvd

  • Fast #
  • Part #H04814670
  • Item #9301477
  • Manufacturer Part #04814670
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Tub Spout Satin Bronze Pvd

  • Fast #
  • Part #H04814670
  • Item #9301477
  • Manufacturer Part #04814670
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The Locarno tub spout is a perfect match to the Hansgrohe Locarno bathroom collection, which provides a bold and timeless style
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: No built-in diverter; must be paired with a pressure balance or thermostatic shower trim with diverter
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Requires Certification

Specifications

Application:
Residential
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
5.81 gpm
Height:
3-13/100
Length:
7-3/4
Material:
Brass
Spout Reach:
6-7/8
Tub Spout Reach:
7-4/5
Type:
H04814670
Width:
3-13/100