Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold Optic (Trim Only)
Locarno Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold Optic (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included Locarno handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- CONCENTRATED WATER COVERAGE: The 4.25-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- RANGE OF SPRAY MODES: This showerhead features 3 sprays: Rain, PowderRain, and Whirl that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- REQUIRED PARTS: This tub filler requires the 4-Hole Roman Tub Set Rough No. 06646000 for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Cartridge Type:
- Ceramic Disc
- Collection:
- Locarno
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 8-3/5 in
- Faucet Center Size:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 8-3/5 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 4/25 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-7/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes