Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Locarno Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included Locarno handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- CONCENTRATED WATER COVERAGE: The 4.25-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Length:
- 8-63/100 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 6-1/4 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-7/8 in
- WaterSense Labeled:
- No