This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brushed Gold Optic

Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Brushed Gold Optic

  • Fast #
  • Part #H04821250
  • Item #9301869
  • Manufacturer Part #04821250
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Brushed Gold Optic

  • Fast #
  • Part #H04821250
  • Item #9301869
  • Manufacturer Part #04821250
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Balanced design: The design inspired by the art deco movement create balanced design that suits any living space
  • Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Quiet operation: The use of the ibox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your ibox if needed
  • Consists of: Thermostatic trim
  • Volume control and diverter for 2 outlets
  • Outlets may not be operated simultaneously
  • Thermostatic cartridge
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Locarno
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold Optic
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
CSA Certified
CSA B45.5 2002
IAPMO Listed
Yes
Product Type
Valve Trim