This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Chrome

Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #H04820000
  • Item #9301943
  • Manufacturer Part #04820000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #H04820000
  • Item #9301943
  • Manufacturer Part #04820000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced design: The design inspired by the art deco movement create balanced design that suits any living space
  • Easy control: The diverter makes it easy to switch between your tub spout and hand shower on this product, creating an enjoyable shower experience
  • Screw-free plate: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Quiet operation: The use of the ibox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • Accessibility: The trim plate can be easily removed to access the service stops, making it less intrusive to service your ibox if needed
  • Consists of: Thermostatic trim
  • Volume control and diverter for 2 outlets
  • Outlets may not be operated simultaneously
  • Thermostatic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic