This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Nickel

Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #H04820830
  • Item #9301599
  • Manufacturer Part #04820830
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #H04820830
  • Item #9301599
  • Manufacturer Part #04820830
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • High-quality thermostat cartridge which controls the temperature evenly and precisely
  • More safety: a button on the handle only releases hot water when required and prevents the temperature from becoming too high (SafetyStop)
  • The second handle allows you to conveniently switch between handheld shower and shower head and to control the water volume
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handles, sleeve, function block, escutcheon and shut-off/diverter valve
  • Timeless elegance: the deep finish with yellow undertones compliments soft neutral and warm color schemes
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Cradle to Cradle:
No
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Plastic
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-7/8