Two Handle Tub Filler in Matte Black (Trim Only)
Locarno Two Handle Tub Filler in Matte Black (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included Locarno handshower features a flow rate of 1.75 gpm, providing a low-flow water stream
- Leak-free: The 90° ceramic cartridge ensures long-term, leak-free operation and extends product life
- Robust materials: The tub filler is made of brass, making it durable through wear and tear
- Concentrated water coverage: The 4.25-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Locarno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 9-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 4-1/16 in
- Spout Type:
- Fixed
- Spray Type:
- PowderRain, Rain, Whirl
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-7/8 in
- WaterSense Labeled:
- Yes