This product requires certification to purchase.

Wall Toilet Tissue Holder in Chrome

Hansgrohe

Locarno Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #H04837000
  • Item #9301687
  • Manufacturer Part #04837000
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Locarno Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #H04837000
  • Item #9301687
  • Manufacturer Part #04837000
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • BALANCED DESIGN: The design inspired by the Art Deco movement create BALANCED DESIGN that suits any living space
  • WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • SEAMLESS STYLE: The Locarno toilet paper holder is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
  • PIECES INCLUDED: This product includes the robe hook and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • Metal
  • Concealed fastening
  • With mounting material
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/8 in
Collection:
Locarno
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
55 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Metal
Mount Type:
Wall
Projection:
3-1/2 in
Width:
7 in