Wall Toilet Tissue Holder in Polished Nickel
Locarno Wall Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BALANCED DESIGN: The design inspired by the Art Deco movement create BALANCED DESIGN that suits any living space
- WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- SEAMLESS STYLE: The Locarno toilet paper holder is a perfect match to the Hansgrohe Locarno bath and shower collection, which provides an elegantly transitional style
- PIECES INCLUDED: This product includes the robe hook and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- Metal
- Concealed fastening
- With mounting material
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-7/8 in
- Collection:
- Locarno
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 55 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Metal
- Mount Type:
- Deck
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Width:
- 7 in