Wall Mount Tub Spout with Diverter in Brushed Nickel
Logis Classic Wall Mount Tub Spout with Diverter in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1146-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast and easy installation
- Limited consumer warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Logis Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6 in
- Spout Type:
- Pull Up
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in