This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

Hansgrohe

Logis Fine Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H71253671
  • Item #10200444
  • Manufacturer Part #71253671
4 out of 5 Customer Rating
Brand image
Hansgrohe

Logis Fine Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H71253671
  • Item #10200444
  • Manufacturer Part #71253671
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Logis Fine
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-7/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Spout Height:
4-3/8
Spout Reach:
4-3/4
Spout Type:
Fixed
Stream Type:
Aerated
Type:
H71253671
WaterSense Labeled:
Yes