This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Nickel

Hansgrohe

Logis Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #H71410821
  • Item #5172788
  • Manufacturer Part #71410821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Logis Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #H71410821
  • Item #5172788
  • Manufacturer Part #71410821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Logis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/8
Diameter:
3-1/5
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2
Fitting Size 2:
3/4
Fitting Sizes:
1/2 in x 3/4 in
GSA Approved:
No
Height:
3-1/8
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8-1/5
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-5/8
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
3-1/8